Shop All Coated Gloves
Global Industrial
Flat Nitrile Coated Gloves, White/Gray, X-Large
Mfr # 708346XL
Zoro # G608597497
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Color Multi-Colored
- Glove Coating Material Nylon, Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 708346XL
- Zoro # G608597497
- UPC # 707022368261
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Color | Multi-Colored |
Glove Coating Material | Nylon, Nitrile |
Description
These flat nitrile coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The nitrile coating material improves glove strength for added cut protection and user safety. Includes a nylon lining and smooth coating. Features a binding cuff style for added support. Color is White/Gray. Package quantity is 12 pairs. Size is XL. ANSI/EN approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gloves, PR (269618)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-2250-584-OR)
- CORTINA SAFETY PRODUCTS CONE 28IN RED/ORANGE W/BLACK BASE (03-500-07)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat, Unisex, Blue, M (473-M)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, Large (708348L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Small (708350S)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Large, Hi-Viz Lime (708604L)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Medium, 1-Dozen (708355M)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Small, 1-Dozen (708351S)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- Global Industrial Gloves & Hand Protection