Shop All Coated Gloves
Global Industrial
Flat Nitrile Coated Gloves, White/Gray, Medium
Mfr # 708346M
Zoro # G108597447
product price: $5.55
/ea
Sold in multiples of 12 for $66.60
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Multi-Colored
- Glove Coating Material Nylon, Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708346M
- Zoro # G108597447
- UPC # 707022368247
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Coated Gloves |
Color | Multi-Colored |
Glove Coating Material | Nylon, Nitrile |
Description
These flat nitrile coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The nitrile coating material improves glove strength for added cut protection and user safety. Includes a nylon lining and smooth coating. Features a binding cuff style for added support. Color is White/Gray. Package quantity is 12 pairs. Size is Medium. ANSI/EN approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- PETZL Zillon Adjustable Work Positioning Lanyard 2.5 meters (35863)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, X-Large, White (708605XL)
- GLOBAL INDUSTRIAL Micro-Foam Nitrile Coated Nylon Gloves, 15-Gauge, Medium (708122M)
- GLOBAL INDUSTRIAL Ultra-Grip Foam Latex Coated Gloves, Poly/Cotton Knit, Black/Gray, Small (708349S)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Large, Hi-Viz Lime (708604L)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Medium, 1-Dozen (708352M)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7001)
- Global Industrial Gloves & Hand Protection