Shop All Trash Can Lids
Global Industrial
Flat Lid, Yellow, Plastic
Mfr # 240463YL
Zoro # G208610619
original price:
$19.85
9% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Yellow
- Material Plastic
- Height 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240463YL
- Zoro # G208610619
- UPC # 707022357081
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-3/8 in |
Details
Lid Shape | Round |
Color | Yellow |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN Original Scent Fabric Softener Sheets 105 pk, 105PK (97835)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42014)
- MINT-X 33 gal Mint Scent Trash Bags Drawstring , 40PK (MX3335B40F)
- ROYAL BASKET TRUCKS Laundry Hamper Cart, Black, 500 lb. (G33-BKX-W0A-5UNN)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240457WH)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240459BL)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240463GY)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20 W/Dia, Blue, Plastic (261905BL)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Gray, Resin, 1 Openings (FG266400GRAY)
- Global Industrial Trash Can Lids