Shop All Trash Can Lids
Global Industrial
Flat Lid, White, Plastic
Mfr # 240463WH
Zoro # G508610715
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color White
- Height 1-3/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240463WH
- Zoro # G508610715
- UPC # 707022357265
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-3/8 in |
Details
Lid Shape | Round |
Color | White |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Purple Deck Scrub Head (70608)
- BRADY Sorbents, 30 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- HYGENALL LEADOFF Lead Removing Wipes, Bag, PK4 (LR5025BGMC)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH709.14)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Black, Plastic (641441BK)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240465BK)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- Global Industrial Trash Can Lids