Shop All Trash Can Lids
Global Industrial
Flat Lid, White, Plastic
Mfr # 240461WH
Zoro # G908610902
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color White
- Material Plastic
- Height 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240461WH
- Zoro # G908610902
- UPC # 707022357258
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-3/8 in |
Details
Lid Shape | Round |
Color | White |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- TOUGH GUY 24 in L Dust Mop, Cut-End, Green, Cotton/Polyester (3XGA7)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240461GY)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240463GY)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- RUBBERMAID COMMERCIAL Brute 44-Gallon Container Lid, Gray, Plastic (RCP264560GRY)
- Global Industrial Trash Can Lids