Shop All Trash Can Lids
Global Industrial
Flat Lid, White, Plastic
Mfr # 240457WH
Zoro # G408610891
original price:
$8.35
9% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color White
- Height 1-1/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240457WH
- Zoro # G408610891
- UPC # 707022402163
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-1/8 in |
Details
Lid Shape | Round |
Color | White |
Item | Flat Lid |
Material | Plastic |
Description
Leak-proof seamless plastic allows easy cleaning and waste disposal. Won't corrode, chip, crack or peel. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 18" Speed Sweep® Stiff Center Fine Border Poly (M232183)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- GREAT LAKES Great Lakes 22429640222 Awesome Degreaser & Spot Remover (185099)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240465BK)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Blue (261843BL)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Red, Resin, 1 Openings (FG263788RED)
- Global Industrial Trash Can Lids