Shop All Trash Can Lids
Global Industrial
Flat Lid, Red, Plastic
Mfr # 240463RD
Zoro # G208610688
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Red
- Material Plastic
- Height 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240463RD
- Zoro # G208610688
- UPC # 707022357203
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-3/8 in |
Details
Lid Shape | Round |
Color | Red |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (ANT120TF)
- SCOTCH-BRITE Scouring Pad, 5" L x 3-1/2" W, Blue, PK10 (88CC)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240461GY)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 44 Gallon, Brown (240463BN)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Black, Plastic (641441BK)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240459YL)
- Global Industrial Trash Can Lids