Shop All Trash Can Lids
Global Industrial
Flat Lid, Green, Plastic
Mfr # 240465GN
Zoro # G508610364
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Green
- Height 2-1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240465GN
- Zoro # G508610364
- UPC # 707022357333
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 2-1/2 in |
Details
Lid Shape | Round |
Color | Green |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 19 gal Rigid Liners, 14 in x 28 in, Beige (FG356300BEIG)
- BEHRENS Galv Steel Pail 12Qt (1212GS)
- PFERD 30" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89224)
- K2R 10 Oz. Spot-Lifter Carpet Cleaner (56610)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- RUBBERMAID COMMERCIAL Dometop Lid, Black, Plastic (FG131700BLA)
- Global Industrial Trash Can Lids