Shop All Trash Can Lids
Global Industrial
Flat Lid, Green, Plastic
Mfr # 240463GN
Zoro # G708610683
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Green
- Material Plastic
- Height 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240463GN
- Zoro # G708610683
- UPC # 707022357326
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-3/8 in |
Details
Lid Shape | Round |
Color | Green |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Fast & Foamy Velour, Fabric And Carpet Cleaner (HT 18004)
- BOARDWALK 28 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485202)
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W225)
- WORLD ENTERPRISES Bucket, 14.5 in H, Yellow (5YEL)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240461WH)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240461BK)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- RUBBERMAID COMMERCIAL Trash Can Lid, 11.4 in W/Dia, Blue, Resin (FG267360BLUE)
- Global Industrial Trash Can Lids