Shop All Trash Can Lids
Global Industrial
Flat Lid, Green, Plastic
Mfr # 240461GN
Zoro # G308610939
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Green
- Height 1-3/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240461GN
- Zoro # G308610939
- UPC # 707022357319
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-3/8 in |
Details
Lid Shape | Round |
Color | Green |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- GORDON BRUSH 5/8" Diameter Body, .010" Nylon Fill, .125" Orifice, Male Thread (LBM-5NY)
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0230)
- TECH No Scent Multi Purpose Stain Remover 24 oz Spray (30024-06S)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240463BK)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240459BL)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240465BK)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- Global Industrial Trash Can Lids