Shop All Trash Can Lids
Global Industrial
Flat Lid, Gray, Plastic
Mfr # 240463GY
Zoro # G808610606
original price:
$19.89
5% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Gray
- Height 1-3/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240463GY
- Zoro # G808610606
- UPC # 707022112055
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-3/8 in |
Details
Lid Shape | Round |
Color | Gray |
Item | Flat Lid |
Material | Plastic |
Description
Lid protect contents and help keep odors in. Leak-proof seamless plastic allows easy cleaning and waste disposal. Made with durable, long lasting polyethylene resin. Won't corrode, chip, crack or peel. Lids allow receptacle stacking when in use. NSF approved, OSHA listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Antimicrobial Hand Sanitizing Wipes, 6 x 8", 120 Wipes (92991)
- ROYAL BASKET TRUCKS PVC Linen Cart, 32", 2 Shelf, Green (G32-EEX-L2A-3ULN)
- REMCO Long Handled Dust Pan, Red (62514)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 10 Gallon, Brown (240457BN)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240463WH)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- GLOBAL INDUSTRIAL Flat Lid, 20 W/Dia, Yellow, Plastic (261904YL)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Black, Plastic (641441BK)
- RUBBERMAID COMMERCIAL Flat Lid For 32 Gallon Round Trash Container - Gray (FG263100GRAY)
- Global Industrial Trash Can Lids