Shop All Trash Can Lids
Global Industrial
Flat Lid, Gray, Plastic
Mfr # 240459GY
Zoro # G908611015
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Gray
- Height 1-1/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240459GY
- Zoro # G908611015
- UPC # 707022111935
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-1/4 in |
Details
Lid Shape | Round |
Color | Gray |
Item | Flat Lid |
Material | Plastic |
Description
Lid protect contents and help keep odors in. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lids allow receptacle stacking when in use. NSF approved, OSHA listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Pool Care Liquid Metal Stain & Scale Control 32 oz (67068)
- BOUNCE Dryer Sheets, Outdoor Fresh, PK15 (95860)
- HOOVER COMMERCIAL HVRPWR 40V Cordless Backpack Vacuum, 6 qt Tank Capacity, Black/Red (CH93619)
- HOBART Grease - Food Grade (833652)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Black, Plastic (641441BK)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240459WH)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240461BOR)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- TOUGH GUY 32 gal Flat Trash Can Top, 22 1/4 in W/Dia, Blue, Plastic, 0 Openings (54JJ58)
- Global Industrial Trash Can Lids