Shop All Trash Can Lids
Global Industrial
Flat Lid, Gray, Plastic
Mfr # 240457GY
Zoro # G008610840
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Gray
- Height 1-1/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240457GY
- Zoro # G008610840
- UPC # 707022111928
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 1-1/8 in |
Details
Lid Shape | Round |
Color | Gray |
Item | Flat Lid |
Material | Plastic |
Description
Long lasting polyethylene resin - won't crak, chip peel or corrodeSnap-on design securely attaches to containerFits 10 gallon receptaclesProtects contents and keeps odors under control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN W108 22 oz. Trigger Spray Stainless Steel Cleaner & Polish, 6PK (588WM108)
- QUEST DIGEST PLUS Foaming Drain Cleaner and Odor Eliminator, 20oz, 12PK (2040)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- CLOROX 121 oz Jug Germicidal Bleach, Ready to Use, Unscented, 3 PK (30966)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Blue (261843BL)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240463YL)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240459YL)
- GLOBAL INDUSTRIAL Lid, 31 W/Dia, Gray, Plastic (984612)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240459BL)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- Global Industrial Trash Can Lids