Shop All Trash Can Lids
Global Industrial
Flat Lid, Blue, Plastic
Mfr # 240465BL
Zoro # G908610544
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Blue
- Height 2-1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240465BL
- Zoro # G908610544
- UPC # 707022357036
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 2-1/2 in |
Details
Lid Shape | Round |
Color | Blue |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF3)
- TOUGH GUY Bench Brush, Soft, 14 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (2VNA7)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Gray (90610)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 10 Gallon, Brown (240457BN)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- GLOBAL INDUSTRIAL Dolly for 20, 32, 44, 55 Gallon Trash Container (240466BK)
- RUBBERMAID COMMERCIAL Flat Top Lid for 20 gal Round BRUTE Containers, 19.88" diameter, Gray (FG261960GRAY)
- Global Industrial Trash Can Lids