Shop All Trash Can Lids
Global Industrial
Flat Lid, Black, Plastic
Mfr # 240465BK
Zoro # G208610558
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Black
- Height 2-1/2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240465BK
- Zoro # G208610558
- UPC # 707022357159
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 2-1/2 in |
Details
Lid Shape | Round |
Color | Black |
Item | Flat Lid |
Material | Plastic |
Description
Won't corrode, chip, crack or peel. Made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. Lid protect contents and help keep odors in. Lids allow receptacle stacking when in use. NSF approved. Sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Cloth Bag, Standard Commercial Vacuum (BG102)
- SURFACE SHIELDS Floor Protection, 72 In. x 300 Ft, Natural (WS72300)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38901)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Black (261843BK)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 10 Gallon, Brown (240457BN)
- GLOBAL INDUSTRIAL Recycling Bottle & Can Lid, 20-1/7 W/Dia, Blue, Plastic (641441RBL)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240463GY)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- Global Industrial Trash Can Lids