Shop All Safety Cabinets
Global Industrial
Flammable Cabinet, Self Close Single Door, 22 Gallon, 35Wx33Dx35H
Mfr # 316093
Zoro # G708620217
product price: $949.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 35 in
- Depth 22 in
- Height 35 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 316093
- Zoro # G708620217
- UPC # 707022396318
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 35 in |
Depth | 22 in |
Height | 35 in |
Details
Color | Yellow |
Material | Steel |
Safety Cabinet Type | Standard |
Type | Flammable |
Description
The Global Industrial, Compact Flammable Cabinet is fire protected with a padlock enabled doorway and adjustable shelving for complete accessibility and storage protection. Full body design is constructed of double wall 18 gauge welded steel with 1-1/2 air space to meet NFPA and OSHA standards. Self-closing double doors feature full-length piano hinges and a lockable paddle handle. The 2H leak proof doorsill contains spills. Galvanized steel shelf holds up to 350 lb. capacity and adjusts on 2-1/2 centers. Ground connections dissipate static build-up and adjustable leveling feet offer leveling on irregular surfaces. Yellow powder coat finish with Flammable - Keep Fire Away label provides clear warning display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- HY-KO Number House 0 3In Vinyl Blk (30410)
- GLOBAL INDUSTRIAL Flammable Liquid Cabinet, 30 Gallon, Manual Close Double Door, 43W x 18D x 44H (116053)
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 16 Gallon Capacity 1 Shelf (962356)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 4 Gallon, 17Wx18Dx22H (298670)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- GLOBAL INDUSTRIAL Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5inWx14inD (298542)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- Global Industrial Safety Cabinets