Shop All Safety Cabinets
Global Industrial
Flammable Cabinet, Self Close Single Door, 12 Gallon, 23Wx19Dx35H
Mfr # 316091
Zoro # G508620127
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 23 in
- Depth 19 in
- Height 35 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 316091
- Zoro # G508620127
- UPC # 707022396295
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 19 in |
Height | 35 in |
Details
Color | Yellow |
Material | Steel |
Assembled/Unassembled | Assembled |
Safety Cabinet Type | Compact |
Type | Flammable |
Description
Protect sensitive liquid materials in your workplace that can't sit on an open shelf or countertop. The Global Industrial Flammable Cabinet keeps contents in a secure, steel-welded storage unit. Its door swings on a piano hinge, making it ideal for storage units that will be opened and closed frequently. Security features include a lockable paddle handle, a self-closing door, a compatible vent that connects to an exterior exhaust system, and a cap that helps contain fumes inside the unit. The single height adjustable shelf can be moved in order to accept larger contents, and adjustable leveling feet at the bottom of the unit help accommodate a variety of indoor floor surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- DIAMONDBACK Rainsuit Polyester Blue 2Pc L (SPU045-L)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R20)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43251)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 24 Gallon Capacity (962358)
- GLOBAL INDUSTRIAL Shelf For 12 & 16 Gallon Flammable Cabinet, 19-1/2inWx14inD (298543)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 22 Gallon Capacity (962357)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- GLOBAL INDUSTRIAL Acid Corrosive Cabinet, 45 Gallon, Manual Close 43inW x 18inD x 65inH (316067)
- GLOBAL INDUSTRIAL 45 Gallon Flammable Cabinet, Manual Close, 43W x 18D x 65H (298541)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- Global Industrial Safety Storage