Shop All Safety Cabinets
Global Industrial
Flammable Cabinet, Manual Close Double Door, 44 Gallon, 34Wx18Dx65H
Mfr # 298672
Zoro # G508610302
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,343.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 34 in
- Depth 18 in
- Height 65 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 298672
- Zoro # G508610302
- UPC # 707022451642
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 18 in |
Height | 65 in |
Details
Color | Yellow |
Material | Steel |
Assembled/Unassembled | Assembled |
Safety Cabinet Type | Standard |
Type | Flammable |
Description
For securable and supreme level flammable storage management at facilities, businesses, and other commercial establishments, the Global Industrial; Flammable Storage Cabinet is your solution for securely containing sensitive items and similar supplies in need of flame protection. This standalone, double door cabinet is perfect for any hallway, warehouse room or commercial interior. Built to withstand a storage capacity of 44 gallons. Cabinet door must be closed manually. Rigid heavy duty construction is cost effective and assures lasting durability. Fully assembled and solidly built. Bright yellow color finish with Flammable - Keep Fire Away label. Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Flat Top (C-PS-FL)
- SIGNMISSION OSHA Sign, Bump Caps Required Beyond Point, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-SF-A-710-L-10560)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (2RB36)
- HD SAFETY STORE Spill Station, Deluxe Wall Mount (AB-SCDX)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 24 Gallon Capacity (962358)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 4 Gallon, 17Wx18Dx22H (298670)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 220 Gal. Capacity, Manual Close, Unassembled (316104)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 16 Gallon Capacity 1 Shelf (962356)
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- Global Industrial Safety Cabinets