Shop All Ducting & Venting
Global Industrial
Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan
Mfr # 292602
Zoro # G708641045
original price:
$164.99
4% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Global Industrial Model 246340
- Construction Material Polyvinyl
- Length 32 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292602
- Zoro # G708641045
- UPC # 707022329514
- Country of Origin China
- Category Ducting & Venting
Dimensions
Length | 32 in |
Details
For Use With | Global Industrial Model 246340 |
Construction Material | Polyvinyl |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Sensor Probe (J38R00480)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- LENNOX Nat Gas Burner Orifice, No. 42 (47K09)
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 16 Ft. for 12 Inch Diameter Fan (292603)
- GLOBAL INDUSTRIAL 8 Dia. Air Outlet Duct Kit For Air Scrubber, 16'L (292943)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 16 Diameter Fan (292595)
- GLOBAL INDUSTRIAL 14 Dia. Flexible Duct For Air Scrubber, 32'L (292944)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 8 Diameter Fan (292601)
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- Global Industrial Ducting, Venting & Accessories