Shop All Gantry Cranes
Global Industrial
Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity
Mfr # 298603
Zoro # G308663102
product price: $2,648.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,648.99
Free 30-Day Returns
Key Features
- I Beam Flange Width 9' 10"
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298603
- Zoro # G308663102
- UPC # 707022409940
- Country of Origin China
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 9' 10" |
Details
Material | Steel |
Color | Blue |
Description
Rugged and portable, the fixed height gantry crane assembles quickly and steel construction makes it the economical choice for heavy duty use. Durable 4-position swivel lock casters allow for perfect positioning in tight spaces. Knocks down and stores easily after use. Great for use in manufacturing, distribution, contractor market, HVAC, or anywhere where you need a flexible overhead lifting solution. Note: Cranes are designed to lift loads only. Height is measured from underside of I-Beam to Floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Assemblies, Holdown Assembly Com (802-0608)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- DEWALT 6 ft Fiberglass Stepladder, 375 lb Capacity (DXL3410-06)
- BISON LIFTING EQUIPMENT 1 Ton Plain Trolley, 3.15" - 5.75" (PT010)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- GLOBAL INDUSTRIAL Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity (316106)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam (298481)
- GLOBAL INDUSTRIAL Adjustable Height Steel Gantry Crane, 9'10W x 7'6-12'H, 6000 Lb. Capacity (320874)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 9'8W x 9'6-12'H, 2000 Lb. Cap. (B2262133)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- Global Industrial Cranes