Shop All Monitor Mounts & Brackets
Global Industrial
Fixed Height LED/LCD Monitor Wall Mount Arm with VESA Plate, Black
Mfr # 436945ABK
Zoro # G211863583
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Width 19 in
- Material Aluminum, Steel
- Depth 7-1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436945ABK
- Zoro # G211863583
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4-1/2 in |
Width | 19 in |
Depth | 7-1/2 in |
Details
Material | Aluminum, Steel |
Color | Black |
Item | Wall Mount |
Assembly Required | No |
Description
This economy and ergonomic designed flat panel monitor arm in black color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24in. The monitor arm supports up to 20 lbs. and can be attached directly to sturdy wall surface with a flat or corner mount bracket. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability. Fits most flat-panel displays up to 24in. Full-motion swivel arm adjusts for angle. Cable management feature routes cables under the arm. Two mounting brackets and mounting hardware included. Quick and easy installation. Specifications: Color: Black. Construction: Aluminum, Steel. Screen Size Compatibility: Up to 24in. Weight Capacity: 20 lbs. Tilt: + 90° / - 65°. Swivel: + 90° / - 90°. Rotation: 360°. VESA Pattern mm: 75x75; 100x100. Arm Extension: 4.25in min extend to 19.03in max. Certifications: RoHS compliant, TUV certified. Limited Warranty: 1 Year. Package Includes: 1 black monitor arm with VESA 75x75, 100x100 hole pattern. 1 single arm adaptor. 1 flat mount bracket. 1 angle mount bracket. Mounting hardware kit. Installation manual . Note: To create a fully adjustable side-by-side monitor configuration that lifts two screens, the Dual Arm Adaptor Model# 436947BK is available and sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- AIPHONE Intercom (SBX-AXDV30)
- ILC Replacement for At&t Cl84100 (CL84100 AT&T)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- INNOVERA Single Level Monitor Riser, 13 1/8" x 13 1/2" x 4", Black (IVR55010)
- AIDATA Universal Tablet Viewstand, Weighted Base, Height Adjustment Pole, Black (US-5006W)
- MOUNT-IT Full Motion Dual Monitor Desk Mount, Fit (MI-2752L)
- Global Industrial Monitor Mounts & Brackets