Shop All Monitor Mounts & Brackets
Global Industrial
Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Black
Mfr # 436945BK
Zoro # G411863536
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Width 7-1/2 in
- Material Aluminum, Steel
- Depth 19 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436945BK
- Zoro # G411863536
- UPC # 707022351997
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4-1/2 in |
Width | 7-1/2 in |
Depth | 19 in |
Details
Material | Aluminum, Steel |
Color | Black |
Item | Monitor Mount |
Assembly Required | No |
Description
Fixed Height LED/LCD Flat Panel Monitor Arm for Global IndustrialTM Orbit Computer Workstations. This economy and ergonomic designed flat panel monitor arm in black color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24in. The monitor arm supports up to 20 lbs. and can be easily installed to Global IndustrialTM Orbit Computer Workstation Posts sold separately. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability. Fits most flat-panel displays up to 24in. Full-motion swivel arm adjusts for angle. Cable management feature routes cables under the arm. Two mounting brackets and mounting hardware included. Quick and easy installation. Specifications: Color: Black. Construction: Aluminum, Steel. Screen Size Compatibility: Up to 24in. Weight Capacity: 20 lbs. Tilt: + 90° / - 65°. Swivel: + 90° / - 90°. Rotation: 360°. VESA Pattern mm: 75x75; 100x100. Arm Extension: 4.25in min extend to 19.03in max. Certifications: RoHS compliant, TUV certified. Limited Warranty: 1 Year. Package Includes: 1 black monitor arm with VESA 75x75, 100x100 hole pattern. 1 single arm adaptor. 1 flat mount bracket. 1 angle mount bracket. Mounting hardware kit. Installation manual . Note: To create a fully adjustable side-by-side monitor configuration that lifts two screens, the Dual Arm Adaptor Model# 436947BK is available and sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 67860)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- BATTERY CLERK AJC® Sports Tutor Tennis Tutor 12V 7.5Ah Tennis Ball Machine Battery (SPORTS TUTOR-TENNIS TUTOR)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- MONOPRICE Workstream by Universal Laptop Riser Stand (16249)
- SPLENDIDE Splendide MK01 SecureFit Mounting Brackets (MK01)
- SECURITYMAN Macally Car Air Vent Mount Holder for iPhone/Smartphone, Black (MVENTHOLDER)
- Global Industrial Monitor Mounts & Brackets