Shop All Monitor Mounts & Brackets
Global Industrial
Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
Mfr # 436945BG
Zoro # G211863491
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4-1/2 in
- Width 7-1/2 in
- Material Aluminum, Steel
- Depth 19 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436945BG
- Zoro # G211863491
- UPC # 707022364652
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 4-1/2 in |
Width | 7-1/2 in |
Depth | 19 in |
Details
Material | Aluminum, Steel |
Color | White |
Assembly Required | No |
Item | Monitor Mount |
Description
Fixed Height LED/LCD Flat Panel Monitor Arm for Global IndustrialTM Orbit Computer Workstations. This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24in. This monitor arm supports up to 20 lbs. and can be easily installed to Global IndustrialTM Orbit Columns and Posts sold separately. Ships fully assembled for quick and easy installation. Features: Aluminum construction offers greater durability. Fits most flat-panel displays up to 24in. Full-motion swivel arm adjusts for angle. Cable management feature routes cables under the arm. Mounting hardware included. Quick and easy installation. Specifications: Color: Beige. Construction: Aluminum, Steel. Screen Size Compatibility: Up to 24in. Weight Capacity: 20 lbs. Tilt: + 90° / - 65°. Swivel: 180°. Rotation: 360°. VESA Pattern mm: 75x75; 100x100. Arm Extension: 4.25in min extend to 19.03in max. Certifications: RoHS compliant, TUV certified. Limited Warranty:1 Year.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC CR2032 3V Lithium Coin Battery, 2PK (KECR20322)
- ILC Replacement for Omron Cpm2a-bat01 (CPM2A-BAT01 OMRON)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-7.2 (MAX3931514)
- GLOBAL INDUSTRIAL VESA Monitor Mount for LCD Track (652CP03)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- BUSINESS SOURCE Wide screen LCD Anti glare Filter Black (59020)
- CRIMSON Crimson AD2200 Vesa 100 X 100 mm to 200 X 200 mm Adapter Extender (AD2200)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- Global Industrial Monitor Mounts & Brackets