Shop All Shelf Brackets
Global Industrial
Fixed 14in Single Arm Shelf Bracket
Mfr # AB14C
Zoro # G808596375
product price: $20.65
/pr
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Depth 14 in
- Finish Chrome
- For Use With Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AB14C
- Zoro # G808596375
- UPC # 707022002158
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 14 in |
Details
Material | Steel |
Color | Silver |
Finish | Chrome |
For Use With | Dry |
Type | Fixed Single Bracket |
Mounting Style | B |
Description
Sold in pairs. Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Shelf Sold Separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Red (3-240RWS)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx60"L (C1860-WGRT)
- BASICWISE Shoe Storage Container, Clear, Plastic (QI003259)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- GLOBAL INDUSTRIAL 24in Deep Adjustable Single Shelf Support Kit (188CP47)
- FLEX-STRUT Shelf Bracket, RH, 6" (FS-5600-6R E/G)
- HD HD SP179416 Folding Shelf Bracket; 16 x 16 in. (SP179416)
- SLICK LOCKS SlickLocks: Promaster Blade Bracket 2014 - Present (SLL-PM-FVK-SLIDE)
- SUGATSUNE Speed Control Lid Support, Top (4CRN2)
- Global Industrial Shelf Brackets