Shop All Fire Signs
Global Industrial
Fire Extinguisher Sign, 14x10, Pressure Sensitive Vinyl
Mfr # 724219PB
Zoro # G708612090
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 14 in
- Sign Material Pressure Sensitive Vinyl
- Thickness 1/10
- Hole Size 14 x 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 724219PB
- Zoro # G708612090
- UPC # 707022405324
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Hole Size | 14 x 10 |
Details
Sign Material | Pressure Sensitive Vinyl |
Thickness | 1/10 |
Description
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, L, Bl/Gr, Fingerless, PR (50110110040)
- CONDOR Safety Glasses, Amber Scratch-Resistant (1ETK4)
- MCR SAFETY Memphis™ 9673M Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, 1-Pair (9673M)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-645)
- GLOBAL INDUSTRIAL Fire Extinguisher Sign, 18x4, Aluminum (724220A)
- BRADY Fire Extinguisher Sign, 10" H (139604)
- NMC Flammable Sign (S12P)
- NMC Fire Extinguisher Inside Sign (M720PB)
- NMC Symbol Remote Control Fire Pumps/ Imo Label (IMO163R)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- FIRST ALERT BRK 10BC Fire Extinguisher (GARAGE10)
- Global Industrial Fire Signs