Shop All Fire Signs
Global Industrial
Fire Extinguisher Sign, 14x10, Aluminum
Mfr # 724219AB
Zoro # G208591734
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 14 in
- Sign Material Aluminum
- Thickness 1
- Hole Size 14 x 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 724219AB
- Zoro # G208591734
- UPC # 707022405300
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Hole Size | 14 x 10 |
Details
Sign Material | Aluminum |
Thickness | 1 |
Description
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Single Station Battery Charger Kit (TR-641N)
- SKECHERS Work Boots, 16 Size, D Footwear W, Black, PR (77040 -BLK 16D)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, Large (8386)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- GLOBAL INDUSTRIAL Fire Extinguisher Sign, 18x4, Aluminum (724220A)
- RAILHEAD GEAR Work Light, Rect., LED, 9/64VDC, 2-5/8 in. W (KE-HDWL-60)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- NMC Fire Extinguisher Bilingual Label, Pk25 (M775AP)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness (LCVB-0043-RA_4x18)
- NMC Fire Exit Sign, 10 in Height, 14 in Width, Rigid Plastic (FELARB)
- Global Industrial Signs