Shop All Fire Extinguisher Cabinets
Global Industrial
Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs.
Mfr # 670600
Zoro # G708620583
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Color White
- Overall Width 9 in
- Overall Depth 6
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670600
- Zoro # G708620583
- UPC # 707022470827
- Country of Origin China
- Category Fire Extinguisher Cabinets
Dimensions
Overall Height | 20 in |
Overall Width | 9 in |
Overall Depth | 6 |
Details
Color | White |
Housing Material | Steel |
Description
Designed to hold 2-1?2 to 5-pound extinguishers, the white Global Industrial Fire Extinguisher Cabinet is made of durable steel treated with a nondescript white finish that blends in with the wall. It features a breakable glass window to get into the cabinet quickly in emergencies and an easy-to-use pull handle for regular access like maintenance or safety inspections. This cabinet is lockable for safety & security and is designed for indoor use. Fire extinguisher sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (GPNB46100)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs. (670601)
- CATO Clear Acrylic Panel (10575)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- CATO. Cato Chief Plastic Fire Extinguisher Cabinet, Fits 20 Lbs. Extinguisher, Red (12051-H)
- Global Industrial Fire Extinguisher Cabinets