Shop All Fire Extinguisher Cabinets
Global Industrial
Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs.
Mfr # 670601
Zoro # G208620601
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Width 10 in
- Overall Height 26 in
- Housing Material Steel
- Overall Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670601
- Zoro # G208620601
- UPC # 707022470834
- Country of Origin China
- Category Fire Extinguisher Cabinets
Dimensions
Overall Width | 10 in |
Overall Height | 26 in |
Overall Depth | 6 |
Details
Color | White |
Housing Material | Steel |
Description
Designed to hold 10-pound extinguishers, the white Global Industrial Fire Extinguisher Cabinet is made of durable steel treated with a nondescript white finish that blends in with the wall. It features a breakable glass window to get into the cabinet quickly in emergencies and an easy-to-use pull handle for regular access like maintenance or safety inspections. This cabinet is lockable for security & safety and designed for indoor use. Fire extinguisher sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113127)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (4561X-10)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. (670600)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- ALLEGRO INDUSTRIES 3100, Allegro, Fire Ext Wall Case (3100)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 20 7/8 in Height, 10 lb (3NRH2)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 24 in Height, Plastic (JBDE73)
- Global Industrial Fire Protection