Shop All Fire Extinguisher Cabinets
Global Industrial
Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs.
Mfr # 670598
Zoro # G308620525
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Color White
- Overall Width 9 in
- Overall Depth 6
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670598
- Zoro # G308620525
- UPC # 707022470803
- Country of Origin China
- Category Fire Extinguisher Cabinets
Dimensions
Overall Height | 24 in |
Overall Width | 9 in |
Overall Depth | 6 |
Details
Color | White |
Housing Material | Steel |
Description
Designed to hold 10-pound extinguishers, the white Global Industrial Fire Extinguisher Cabinet is made of durable steel treated with a nondescript white finish that blends in with the wall. It features a breakable glass window to get into the cabinet quickly in emergencies and an easy-to-use pull handle for regular access like maintenance or safety inspections. This cabinet is designed for indoor use. Fire extinguisher sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Ppe Safety Sign (C395RB)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- MSA SAFETY Harness (10075903)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. (670600)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs. (670601)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- BUENA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7162-A-19)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb (JBXE83)
- WHITEHALL Fire Extinguisher Cabinet, 5 to 10 lb. (WH1724-A)
- Global Industrial Fire Extinguisher Cabinets