Shop All Fire Extinguisher Cabinets
Global Industrial
Fire-Extinguisher Cabinet, Semi-Recessed, Fits 2-6.5 Lbs. Extinguisher
Mfr # 724202
Zoro # G508620820
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- Color White
- Overall Depth 5/1/2002
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 724202
- Zoro # G508620820
- UPC # 707022401142
- Country of Origin China
- Category Fire Extinguisher Cabinets
Dimensions
Overall Height | 24 in |
Overall Depth | 5/1/2002 |
Details
Color | White |
Housing Material | Steel |
Description
It is a semi-recessed cabinet with a full acrylic glazing. It features an acrylic window with an easy to use pull handle. The beautiful exterior white finish made of strong Stainless Steel and is easily mounted in the wall. The Stainless Steel exterior is 16 Gauge with a powder coated finish providing a long lasting and durable cabinet. Wall preparations are necessary to correctly mount in 5 easy steps. The cabinet will mounts with 4 screws to studs in the wall to secure properly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 4X-Large/5X-Large (48-73-5164)
- N-FERNO BY ERGODYNE Knit Cap, Universal, Lime/Gray (6816)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. (670600)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs. (670601)
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 WWC-H)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 3/16 in Height (3ZV09)
- Global Industrial Fire Extinguisher Cabinets