Shop All Fire Extinguisher Cabinets
Global Industrial
Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs.
Mfr # 670599
Zoro # G108620633
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10.8 in
- Overall Height 24 in
- Color White
- Housing Material Steel
- Overall Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670599
- Zoro # G108620633
- UPC # 707022470810
- Country of Origin China
- Category Fire Extinguisher Cabinets
Dimensions
Overall Width | 10.8 in |
Overall Height | 24 in |
Overall Depth | 6 |
Details
Color | White |
Housing Material | Steel |
Description
Designed to hold 10-pound extinguishers, the white Global Industrial Fire Extinguisher Cabinet is made of durable steel treated with a nondescript white finish that blends in with the wall. It features a breakable glass window to get into the cabinet quickly in emergencies and an easy-to-use pull handle for regular access like maintenance or safety inspections. Its semi-recessed mounting design allows you to place the extinguisher where you need it without it interfering with foot traffic. This cabinet is designed for indoor use. Fire extinguisher sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, XL (K3109-XL)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF503VPE)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 10 Lbs. (670598)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs. (670600)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 10 Lbs. (670601)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 7/8 in Height, 5 lb (3NRH1)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7008-A)
- LOMA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7308-BB)
- Global Industrial Fire Extinguisher Cabinets