Shop All Drinking Fountains & Water Cooler Parts
Global Industrial
Filter Bypass Cap For 761217 & 761218
Mfr # 716193
Zoro # G608641206
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Filter By-Pass Cap
- Color White
- For Use With Global Industrial™ Water Coolers 761218 & 761217
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 716193
- Zoro # G608641206
- UPC # 707022459112
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Details
Type | Water Filter By-Pass Cap |
Color | White |
For Use With | Global Industrial™ Water Coolers 761218 & 761217 |
Description
The Global Industrial, Filter Bypass Cap is used to maintain filter-free functionality for the Global Industrial, Refrigerated Drinking Fountain model 761217 and the Global Industrial, Refrigerated Drinking Fountain with Bottle Filler model 761218. This filter bypass cap is designed for both compatible units when business owners want to keep the fountain on and the filter off. Simply connect it to the appropriate filter bracket, and the cap will allow the option to use either the whole fountain or the bottle filling unit without a filter keeping control in your own hands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-E74-317XKAB)
- LEGEND VALVE 1-1/2"FXST571 NO LEAD DI UNION (301-107NL)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- BUNN Faucet - Type "Spb For Bunn - Part# 3260.0002 (3260.0002)
- GLOBAL INDUSTRIAL Replacement Activation Button Assembly, Side & Front, For 761218 (604007)
- GLOBAL INDUSTRIAL Replacement Solenoid Valve Kit for Bottle Filling Station 761219 (604114)
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Rotocast Stone Finish (603603)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station & Drinking Fountain, Green Powder Coat (761216GN)
- GLOBAL INDUSTRIAL Outdoor Bottle Filling Station & Bi-Level Drinking Fountain, Stainless Steel (761220)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Overall Width: 2" (0364-N2)
- Global Industrial Drinking Fountains & Water Cooler Parts