Shop All Electric Wall Heaters
Global Industrial
Fan Forced Wall Heater, Shaded Pole Motor, 1500W, 120V
Mfr # 246744
Zoro # G308623557
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electric Heater Type Forced Air Heater
- Heater Voltage 120
- Wall Opening Width 10/5/2008
- Color White
- Wall Opening Depth 4/3/2004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246744
- Zoro # G308623557
- UPC # 707022469975
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 10/5/2008 |
Wall Opening Depth | 4/3/2004 |
Height | 12-1/4 in |
Details
Electric Heater Type | Forced Air Heater |
Heater Voltage | 120 |
Color | White |
Grille Material | Steel |
Description
This fan-forced heater is made to push air over a heating element and then circulate the heat into a room or space, providing heated areas quicker than a conventional convection heater. Because they are mounted recessed into the wall, these heaters take up virtually no space. Fan heaters are also very efficient and use a small amount of energy to circulate heat in a space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 20"x25"x6" Wide Body Washable Permanent Furnace Filters (ESS20256)
- REZNOR 84761 24" Thermocouple #Tc2-24 (84761)
- DECOR GRATES Baseboard Register, 18 X 4.625, Lacquered Natural, Oak (WL18BB)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- KING ELECTRIC King Pic-A-Watt® Unit Heater KBP1230, 2850W Max, 120V, 1 Phase, Almond (KBP1230)
- KING ELECTRIC W Wall Heater 208V 2000-1000W White (W2020-W)
- WARMLYYOURS Ember Flex Radiant Panel Heater - White - 700W - 47” x 24” - Dual Connection (IP-EM-FLX-WHT-0700-CW)
- AMAZE HEATER Spacio Innovations WS-4BKUS 400 Watt Wexstar Infrared Electric Panel Heater - Black (WS-4BKUS)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., 4 Elements Design, 120 V (HS-2448-V56)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., White Design , 120 V (HS-2448-V101)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (HF3323TD-RP)
- Global Industrial Electric Wall Heaters