Shop All Dock Levelers
Global Industrial
EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 30,000 Lb. Cap.
Mfr # 986641
Zoro # G911892531
product price: $2,668.99
/ea
Free Shipping & Returns
$2,668.99
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
- Brand Global Industrial
- MFR # 986641
- Zoro # G911892531
- Country of Origin United States
- Category Dock Levelers
Description
30,000 lb. weight capacity. Spring lift system is engineered for one-man operation. Durable steel safety plate and hinges offer years of service. Improve your operations with the fast and easy to use Global Industrial™ EZ-Pull Mechanical Edge of Dock Leveler. Users can position the leveler by lifting and pulling the self-storing handle to the dock floor allowing for safer shipments and departures. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Each unit features twin 12-in x 10in bumpers that extend 16-in from dock face. Dock Leveler can accommodate trucks 5in lower or higher than the dock. Optimal dock height for conventional trailers is 51inH. Made in the USA. Optional features:. Steel faced bumpers. Hydraulic Lift Assist.
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
- WERNER 8 ft Aluminum Twin Stepladder, 300 lb Capacity (T378)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- FLASH FURNITURE Band/Music Stack Chair Dolly (2-HF-MUS-DOLLY-GG)
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- GLOBAL INDUSTRIAL EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 20,000 Lb. Cap. (986635)
- GLOBAL INDUSTRIAL EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 25,000 Lb. Cap. (986638)
- ZORO SELECT Dock Leveler, Hydraulic, 93 In (PE-2066)
- ELLIS Holdown Release Chains/Cables, Release C (7-018)
- KELLEY Holdown Springs, Extension Spring 5/8"Od (030-194)
- VESTIL DOCKLEVELER APPROACH RAMP OPTION 94 X 24 (RAMP-4)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (800-0156-1)
- Global Industrial Ramps