Shop All Dock Levelers
Global Industrial
EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 25,000 Lb. Cap.
Mfr # 986638
Zoro # G311865128
product price: $2,143.99
/ea
Free Shipping & Returns
$2,143.99
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
- Brand Global Industrial
- MFR # 986638
- Zoro # G311865128
- Country of Origin United States
- Category Dock Levelers
Description
25,000 lb. weight capacity. Spring lift system is engineered for one-man operation. Durable steel safety plate and hinges offer years of service. Improve your operations with the fast and easy to use Global Industrial™ EZ-Pull Mechanical Edge of Dock Leveler. Users can position the leveler by lifting and pulling the self-storing handle to the dock floor allowing for safer shipments and departures. The latch assembly activates the leveler lip forward to the floor of the trailer as the handle is lifted. When released, the handle automatically returns to the stored position when truck leaves. Each unit features twin 12-in x 10in bumpers that extend 16-in from dock face. Dock Leveler can accommodate trucks 5in lower or higher than the dock. Optimal dock height for conventional trailers is 51inH. Made in the USA. Optional features:. Steel faced bumpers. Hydraulic Lift Assist.
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
- PETPATH 4630 Wood Expandable Stairway Swing Gate (PE30293)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 60' (SFCS4W-14AWG-60)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY20)
- LOUISVILLE 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2240)
- GLOBAL INDUSTRIAL EZ-Pull Mechanical Edge of Dock Leveler, 72in Usable W, 20,000 Lb. Cap. (986635)
- KELLEY Holdown Assemblies, Holdown Assembly W/O (012-093)
- KELLEY ATLANTIC Dock Leveler, Lip Shock (060-017)
- DLM Holdown Springs, Pawl Spring For Holdown (OTH2556)
- ZORO SELECT Dock Leveler, Mechanical, 93 In (FM-2066)
- DLM Dock Leveler, Hydracheck Shock Used On 2 (OTH2580)
- PENTALIFT Holdown Conversion Kits, Holdown Convers (PEMF2000AR)
- Global Industrial Ramps