Shop All Web Slings
Global Industrial
Eye & Eye, 6 L, Yellow
Mfr # 298517
Zoro # G008620245
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye & Eye
- Sling Length 6
- Material Polyester
- Color Yellow
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298517
- Zoro # G008620245
- UPC # 707022341813
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 |
Width | 1 in |
Details
Sling Type | Eye & Eye |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Intermediate Trolley, 1.50 x 2.12 (C35-ITG)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE4801NFX4)
- VESTIL Heavy Duty Tilt Truck 1/2 Cubic Yard 1400 lb Blue (TDT-50-HD-BLUE)
- GLOBAL INDUSTRIAL Endless, 4 L, Yellow (298505)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- GLOBAL INDUSTRIAL Endless, 3 L, Yellow (298504)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298509)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow (EE1602NTX3)
- Global Industrial Slings