Shop All Web Slings
Global Industrial
Eye & Eye, 6 L, Yellow
Mfr # 298511
Zoro # G908620116
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye & Eye
- Sling Length 6
- Material Polyester
- Color Yellow
- Fitting Style Web Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298511
- Zoro # G908620116
- UPC # 707022341707
- Country of Origin China
- Category Web Slings
Dimensions
Sling Length | 6 |
Width | 2 in |
Details
Sling Type | Eye & Eye |
Material | Polyester |
Color | Yellow |
Fitting Style | Web Flat |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- DURASTAR Bearing, (Q34S Precision Ball), 3/8 x 1-3/16, Short Inner Race (PB36-Q34S)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298509)
- GLOBAL INDUSTRIAL Eye & Eye, 4 L, Yellow (298513)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- GLOBAL INDUSTRIAL Endless, 3 L, Yellow (298504)
- GLOBAL INDUSTRIAL Endless, 6 L, Yellow (298506)
- GLOBAL INDUSTRIAL Eye & Eye, 6 L, Yellow (298517)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1602NFX8)
- Global Industrial Web Slings