Shop All Shelving & Rack Accessories
Global Industrial
Extra Shelf Clips, Steel, Set Of 4
Mfr # 234071
Zoro # G408610679
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Height 1.5 in
- Overall Width 1 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 234071
- Zoro # G408610679
- UPC # 707022015431
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1.5 in |
Overall Width | 1 in |
Details
Item | Clip |
Decking Material | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
For quick and easy shelf adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 Steel Screws & 12 Plastic Wall Anchors for Mounting Steel LocBoard (LB-MHK)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2A-HG)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- GLOBAL INDUSTRIAL Aluminum Shelf Clips with Retaining Ring, 4PK (AMA)
- GLOBAL INDUSTRIAL 60inW x 3-5/8inH Steel Z-Beam, 3800 lbs Capacity Per Pair (23CP60ZB)
- GLOBAL INDUSTRIAL Steel End Panel, 30 X 39 (234CP108)
- GLOBAL INDUSTRIAL Corner Shelf, Chrome, 32W x 24D (ST24C)
- GLOBAL INDUSTRIAL Custom Cut 2-Layer Drawer Liner Kit, Blue/Yellow Foam, 1 Set (534844)
- GLOBAL INDUSTRIAL 60W Chrome Bin Rail (188CP33)
- WARPS LINER SHELF 24""X10' BISQ (PM210-Q)
- Global Industrial Shelving & Rack Accessories