Shop All Workbenches
Global Industrial
Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray
Mfr # 318914GY
Zoro # G511864693
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 318914GY
- Zoro # G511864693
- UPC # 707022033466
- Country of Origin Multiple
- Category Workbenches
Description
A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-1/2in thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. 96in L benches include 3 leg frames for stability and reinforcement. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lh 0 Degree Pivot Bracketw/L-Handle 15 S (4339)
- 80/20 Standard T-Nut 1/4-20, Thread 15S (3202)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZT7-4824A-5)
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H (310B-95)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 72inW x 30inD (338348BK)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- GLOBAL INDUSTRIAL Electric Adjustable Height Workbench, Maple Safety Edge, 60inW x 30inD, Gray (338338GY)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- COSCO Workbench, Utility Folding Table, Stainless Steel Top (66771DKG1E)
- Global Industrial Workbenches