Shop All Mobile Workbenches & Workstations
Global Industrial
Extra Long Mobile Workbench, 96x36in, Adjustable Height, Shop Top Square Edge
Mfr # 183172A
Zoro # G011865343
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 183172A
- Zoro # G011865343
- UPC # 707022028912
- Country of Origin China
- Category Mobile Workbenches & Workstations
Description
Easily transport your workbench where you need it. 1-1/2in thick Shop top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Gracious Living 91021 Solid Plastic Shelving with 4 Plastic Medium Duty Black (5439005)
- WALL CONTROL Industrial Pegboard, Blue Metal Peg Boards, PK2 (35-IP-3232-BU)
- STRUCTURAL PLASTICS Containment Tray, Black w/White Stripe (CTW300124)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- Global Industrial Mobile Workbenches & Workstations