Shop All Bulk Storage Racks
Global Industrial
Extra Heavy Duty Shelving 48Wx18Dx96H 6 Shelves 1500 lbs. Cap. Per Shelf GRY
Mfr # B2297800
Zoro # G608591129
product price: $518.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 18 in
- Height 96 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297800
- Zoro # G608591129
- UPC # 707022394536
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 96 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 6 Adjustable Shelves |
Description
Rugged, reliable steel shelving features 1/2 thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2 increments. Fast, tool free assembly. Long lasting baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (3601-95)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 in H, 3 1/2 in L, Black (PB10-XXL)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Black (WR12-106BK)
- GLOBAL INDUSTRIAL Wide Span Rack 60x48x84 3 Shelves Deck 1200 lb. Cap Per Level Gray (B2297118)
- GLOBAL INDUSTRIAL Record Storage Rack With 18 Boxes, 42W x 15D x 60H, Gray (130098)
- GLOBAL INDUSTRIAL Reel Mount Rack, 36W x 24D x 84H, Gray (390205)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gry (B2297261)
- GLOBAL INDUSTRIAL Single Level Carton Stand w/ 3 Dividers, 48L x 18W x 38-1/2H, Chrome (184204)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297544)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- Global Industrial Bulk Storage Racks