Shop All Bulk Storage Racks
Global Industrial
Extra Heavy Duty Shelving 48Wx12Dx96H 5 Shelves 1500 lbs. Cap. Per Shelf GRY
Mfr # B2297831
Zoro # G608591426
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 12 in
- Shelving Style Double Rivet
- Height 96 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297831
- Zoro # G608591426
- UPC # 707022394468
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 12 in |
Height | 96 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 5 Adjustable Shelves |
Description
Rugged, reliable steel shelving features 1/2 thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2 increments. Fast, tool free assembly. Long lasting baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Putty (PP52223ISU)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Gray (30281GREY)
- 80/20 T-Slot Cover, 10 Series, Width 1/2 In. (2112)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gry (B2297367)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 60H With 4 Shelves, Wood Deck, Gray (B2297518)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 60H With 5 Shelves, Wood Deck, Gray (B2297462)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 84H With 7 Shelves, Wood Deck, Gray (B2297537)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- GLOBAL INDUSTRIAL 48Lx18Wx78-1/2H Stationary Dual Level Carton Stand With 6 Dividers (184205)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Global Industrial Bulk Storage Racks