Shop All Bulk Storage Racks
Global Industrial
Extra Heavy Duty Shelving 48W x 12D x 96H With 7 Shelves, No Deck, Gray
Mfr # B2297206
Zoro # G608590665
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 12 in
- Height 96 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297206
- Zoro # G608590665
- UPC # 707022392020
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 12 in |
Height | 96 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Double-Rivet Supports For All Shelves |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.Wire and Wood Deck options available sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 in W, 2 7/8 in H, 7 in L, Light Blue (PB20-X Lt Blue)
- LEWISBINS 55 lb Hang & Stack Storage Bin, Plastic, 13 in W, 6 1/4 in H, 20 1/8 in L, Red (SN2012-6 RED)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in.L, Yellow, PK8 (FH4-2)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gry (B2297261)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 60H With 4 Shelves, Wood Deck, Gray (B2297505)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297865)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 5 Shelves, No Deck, Gray (B2297675)
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- Global Industrial Bulk Storage Racks