Shop All Bulk Storage Racks
Global Industrial
Extra Heavy Duty Shelving 48W x 12D x 60H With 6 Shelves, Wood Deck, Gry
Mfr # B2296916
Zoro # G608591419
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 12 in
- Height 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2296916
- Zoro # G608591419
- UPC # 707022390170
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 12 in |
Height | 60 in |
Overall Width | 48 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 5/8" Particleboard Decking |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Safety Netting, Orng, FR, 10.5ftX150ft (SN-20021)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- STERILITE Sterilite Deep Clip Clear Storage Box With Latched Lid 19658604 - 14"L x 11"W x 6-1/4"H (19658604)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Red (30293RED)
- GLOBAL INDUSTRIAL Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 60inW x 48inD, Gray (504283A)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx48Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581012GY)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- GLOBAL INDUSTRIAL Additional Level For 60W x 24D High Capacity Rack Wire Deck, Gray (581097GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 4 Shelves, No Deck, Gray (B2296734)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- Global Industrial Bulk Storage Racks