Shop All Bulk Storage Racks
Global Industrial
Extra Heavy Duty Shelving 36Wx24Dx84H 7 Shelves 1500 lbs. Cap. Per Shelf GRY
Mfr # B2297867
Zoro # G608591181
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Shelving Style Double Rivet
- Height 84 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2297867
- Zoro # G608591181
- UPC # 707022394390
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Overall Width | 36 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 7 Adjustable Shelves |
Description
Rugged, reliable steel shelving features 1/2 thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2 increments. Fast, tool free assembly. Long lasting baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Piece 6" Metal Wire Hook Plastic Attached Back: 0.148" Dia., PK50 (701206)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 6 in H (35180BLUE)
- 80/20 Inside Corner Bracket 3 Hole 15 S (4376)
- WEATHER GUARD Itemizer Drawer Unit (316-3)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 60H With 4 Shelves, Wood Deck, Gray (B2297505)
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray (B2297448)
- GLOBAL INDUSTRIAL High Cap. Add-On Rack 48Wx36Dx84H 3 Levels Steel Deck 1500lb Per Level GRY (581011GY)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 6 Shelves, No Deck, Gray (B2297685)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- TENNSCO Shelf, 36 in D, 72 in W (6940)
- Global Industrial Bulk Storage Racks