Shop All Bulk Storage Racks
Global Industrial
Extra Heavy Duty Shelving 36W x 24D x 60H With 5 Shelves, Wood Deck, Gry
Mfr # B2297225
Zoro # G608590955
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Shelving Style Double Rivet
- Height 60 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2297225
- Zoro # G608590955
- UPC # 707022390101
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 60 in |
Overall Width | 36 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 5/8" Particleboard Decking |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACK-ON Security Safe, 1.73 cu ft, 32 lb, Electronic Lock (PS-1808-E)
- AKRO-MILS AkroBins Plastic Strg Bins, Clear, PK6 (08212SCLAR)
- STERILITE Footlocker Wheeled Storage Tote 22 Gallon 31-1/8x17-1/2x13-7/8 (18429001)
- ORBIS Black Collapsible Bulk Container, Plastic, 52.3 cu ft Volume Capacity (HDR7848-34 Blk)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx96H 7 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297851)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 5 Shelves, No Deck, Gray (B2297197)
- GLOBAL INDUSTRIAL High Capacity Starter Rack 96x48x843 Levels Wire Deck 800lb Per Shelf GRY (580925GY)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 96H With 5 Shelves, No Deck, Gray (B2297302)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 5 Shelves, No Deck, Gray (B2296715)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- Global Industrial Bulk Storage Racks