Shop All Bulk Storage Racks
Global Industrial
Extra Heavy Duty Shelving 36W x 18D x 72H With 6 Shelves, Wood Deck, Gry
Mfr # B2297243
Zoro # G608590863
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 18 in
- Shelving Style Double Rivet
- Height 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297243
- Zoro # G608590863
- UPC # 707022390699
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 18 in |
Height | 72 in |
Overall Width | 36 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | 5/8" Particleboard Decking |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8 particleboard decking. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Red (351-17-S1156)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- ECONOCO Revolving Millinery Tree (KREV26)
- GLOBAL INDUSTRIAL Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray (B2296789)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 24D x 84H With 5 Shelves, No Deck, Gray (B2297197)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 24D x 84H With 6 Shelves, Wood Deck, Gray (B2297521)
- GLOBAL INDUSTRIAL Reel Mount Rack, 36W x 24D x 84H, Gray (390205)
- GLOBAL INDUSTRIAL Record Storage Rack With 18 Boxes, 42W x 15D x 60H, Gray (130098)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297938)
- Global Industrial Bulk Storage Racks