Shop All Bulk Storage Racks
Global Industrial
Extra Heavy Duty Shelving 36W x 12D x 72H With 5 Shelves, No Deck, Gray
Mfr # B2297179
Zoro # G608590894
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Shelving Style Double Rivet
- Depth 12 in
- Height 72 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2297179
- Zoro # G608590894
- UPC # 707022389662
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 12 in |
Height | 72 in |
Overall Width | 36 in |
Details
Shelving Type | Starter Unit |
Shelving Style | Double Rivet |
Material | Steel |
Assembled/Unassembled | Unassembled |
Color | Gray |
Includes | Double-Rivet Supports For All Shelves |
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2 x 1-1/2. Durable gray baked enamel.Wire and Wood Deck options available sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- HARDWARE RESOURCES Satin Nickel Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-SN)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- GLOBAL INDUSTRIAL Single Level Carton Stand w/ 3 Dividers, 48L x 18W x 38-1/2H, Chrome (184204)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 24D x 72H With 4 Shelves, Wood Deck, Gry (B2297261)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gry (B2297367)
- GLOBAL INDUSTRIAL Additional Level For 48W x 36D High Capacity Rack Wire Deck, Gray (581095GY)
- GLOBAL INDUSTRIAL Record Storage Rack Without Boxes 42inW x 15ftD x 60ftH, Gray (130145)
- GLOBAL INDUSTRIAL Additional Level For Wide Span Rack 48Wx36D Wood Deck 1200 Lb Cap., Gray (B2296803)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 4 Shelves, Dove Gray (DD67341S)
- Global Industrial Bulk Storage Racks