Shop All Bookcases & Bookshelves
Global Industrial
Extra Black Shelf For All Steel Bookcase
Mfr # 277443BK
Zoro # G008610680
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 in
- Height 1 in
- Width 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277443BK
- Zoro # G008610680
- UPC # 707022119511
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 11 in |
Height | 1 in |
Width | 33 in |
Details
Item | Bookcase Shelf |
Color | Black |
Description
Extra Shelf For All Steel Bookcase Black
Add additional shelves to meet your storage needs. Shelves adjust easily without removing or adjusting other shelves. Heavy gauge double steel that is for long lasting strength and durability. Durable powder coat finish. Measures 36W x 12D.
Add additional shelves to meet your storage needs. Shelves adjust easily without removing or adjusting other shelves. Heavy gauge double steel that is for long lasting strength and durability. Durable powder coat finish. Measures 36W x 12D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- TRADEMARK FINE ART Sue Schlabach 'Palm Coast Ii' Canvas Art, 24x24 (WAP08154-C2424GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- GLOBAL INDUSTRIAL Interion Divider for 277442BK Steel Bookcase 250mm x 222mm (RP9058)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 60 H Putty 5 Openings (277441PY)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 84 H Putty 7 Openings (277442PY)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 84 H Black 7 Openings (277442BK)
- GLOBAL INDUSTRIAL All Steel Bookcase 36 W x 12 D x 42 H Black 3 Openings (277440BK)
- HASTINGS HOME Hastings Home Ladder Bookshelf- 5 Shelves, Leaning Multi-Functional Bookcase in Pickled Oak (511439BNO)
- BASICWISE Durable 4-Tier Wooden Corner Bookshelf, Perfect for Tiny Home, Shelves for Bedroom, Classroom, Black (QI003553.BK)
- Global Industrial Bookcases & Bookshelves