Shop All Bulk Storage Racks
Global Industrial
Expandable Starter Rack 96Wx24Dx84H, 3 Levels No Deck 800 Lb Per Level, Gray
Mfr # B2296877
Zoro # G608591204
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 84 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B2296877
- Zoro # G608591204
- UPC # 707022382779
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Height | 84 in |
Overall Width | 96 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Includes | 4 Upright Angle Posts, 3 Sets Of Horizontal Beams |
Shelving Style | Single Rivet |
Description
Easy to expand and assemble. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- FAZTEK Framing Extrusion, Smth, L96In, 1.406Lb/Ft (15QE1515-96)
- ORBIS Straight Wall Container, Green, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (NXO3215-7)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Grey (Set of 3) (3-251BMC85)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 72H With 4 Shelves, No Deck, Gray (B2296734)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297905)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48inW x 24inD x 60inH, 6000 Lb. Capacity (320753)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gray (B2297448)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gry (B2297299)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx18Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (B2297904)
- Global Industrial Bulk Storage Racks